Overview
Mfr description
1080T20 SEAL KIT 006821
Specifications
- Coupling Size Code1080
- For Cover TypeVertical
- Country of OriginUS
- Compatible Part Number1080T20
- UPC_NO782475666799
- Weight0.15 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data