Motion
1100T X 3 1/8 INT FIT

DODGE
1100T X 3 1/8 INT FIT

Grid Coupling Hub - 3.1250 in Bore Diameter
MI ITEM #00512646
MFR #1100T X 3 1/8 INT FIT
Price$870.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1100T X 3 1/8 INT FIT

Grid Coupling Hub - 3.1250 in Bore Diameter
MI ITEM #00512646
MFR #1100T X 3 1/8 INT FIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$870.41/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    3.1250 in
  • Bore Length
    4.8 in
  • Coupling Size
    1100
  • Outside Diameter
    5.5875 in
  • Parallel Misalignment
    0.012 in
  • Weight
    38.25 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Interference
  • Bore Tolerance Standard
    AGMA 9002
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    88.14 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006465
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    55550.0000
  • Torque Rating (in-lb)
    55550 in-lb
  • UPC_NO
    782475258956

Overview

Mfr description
1100T X 3-1/8 HUB 006465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text