Specifications
Dimensions
- Coupling Size Code1070
- Weight0.05 lbs
Details
- Compatible Part Number1070T10
- Country of OriginUS
- For Cover TypeHorizontal
- Product TypeGrid Coupling Components
- UPC_NO782475665914
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)