Motion
1070 SEAL KIT HORIZONTAL

LOVEJOY INC
1070 SEAL KIT HORIZONTAL

69790405181 Grid Coupling Component - Nitrile Material, Seal Kit, 1070 Coupling Size Code
MI ITEM #00512656
MFR #1070 SEAL KIT HORIZONTAL
List Price$86.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070 SEAL KIT HORIZONTAL

69790405181 Grid Coupling Component - Nitrile Material, Seal Kit, 1070 Coupling Size Code
MI ITEM #00512656
MFR #1070 SEAL KIT HORIZONTAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.73/each for your price

Overview

Mfr description
1070-SEAL KIT-HORIZONTAL

Specifications

  • Coupling Size Code
    1070
  • For Cover Type
    Horizontal
  • Material
    Nitrile
  • Color
    Black
  • Manufacturer Product Page
  • Includes
    Seal
  • Manufacturer Upc Number
    697904051811
  • UPC_NO
    697904051810
  • Weight
    0.08 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text