Motion
1040T10 SEAL & GASKET KIT

DODGE
1040T10 SEAL & GASKET KIT

Grid Coupling Component - Seal Kit, 1040 Coupling Size Code
Mi Item #00512661
MFR #1040T10 SEAL & GASKET KIT
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1040T10 SEAL & GASKET KIT

Grid Coupling Component - Seal Kit, 1040 Coupling Size Code
Mi Item #00512661
MFR #1040T10 SEAL & GASKET KIT

Mfr description
1040T10 SEAL KIT 006807
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Weight
    0.03 lbs

Details

  • Compatible Part Number
    1040T10
  • Country of Origin
    US
  • For Cover Type
    Horizontal
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782475666447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)