Motion
1040 SEAL KIT HORIZONTAL

LOVEJOY INC
1040 SEAL KIT HORIZONTAL

Grid Coupling Component - Nitrile Material, 1040 Coupling Size Code
MI ITEM #00512662
MFR #1040 SEAL KIT HORIZONTAL
Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 SEAL KIT HORIZONTAL

Grid Coupling Component - Nitrile Material, 1040 Coupling Size Code
MI ITEM #00512662
MFR #1040 SEAL KIT HORIZONTAL

Mfr description
1040-SEAL KIT-HORIZONTAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.09/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Weight
    0.04 lbs

Details

  • Color
    Black
  • Coupling Style
    Horizontal
  • For Cover Type
    Horizontal
  • Includes
    Seal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904051781
  • Material
    Nitrile
  • Product Type
    Grid Coupling Components
  • UPC_NO
    697904051780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)