Motion
1030 SEAL KIT HORIZONTAL

LOVEJOY INC
1030 SEAL KIT HORIZONTAL

69790405177 Grid Coupling Component - Nitrile Material, Seal Kit, 1030 Coupling Size Code
Mi Item #00512664
MFR #1030 SEAL KIT HORIZONTAL
Price$60.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1030 SEAL KIT HORIZONTAL

69790405177 Grid Coupling Component - Nitrile Material, Seal Kit, 1030 Coupling Size Code
Mi Item #00512664
MFR #1030 SEAL KIT HORIZONTAL

Mfr description
1030-SEAL KIT-HORIZONTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.78/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Weight
    0.08 lbs

Details

  • Color
    Black
  • For Cover Type
    Horizontal
  • Includes
    Seal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904051773
  • Material
    Nitrile
  • Product Type
    Grid Coupling Components
  • UPC_NO
    697904051773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)