Motion
1090 HUB 3-1/8 KW & SS

LOVEJOY INC
1090 HUB 3-1/8 KW & SS

69790405514 Grid Coupling Hub - 1090 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 3.1250 in Bore Diameter, 3.8800 in Length Through Bore
MI ITEM #00512673
MFR #1090 HUB 3-1/8 KW & SS
List Price$908.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1090 HUB 3-1/8 KW & SS

69790405514 Grid Coupling Hub - 1090 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 3.1250 in Bore Diameter, 3.8800 in Length Through Bore
MI ITEM #00512673
MFR #1090 HUB 3-1/8 KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$908.90/each for your price

Overview

Mfr description
1090-HUB-3-1/8-3/4X3/8KW

Specifications

  • Coupling Size Code
    1090
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    33000 in
  • Max Rpm
    4000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    7.8800 in
  • Manufacturer Product Page
  • UPC_NO
    697904055146
  • Weight
    17.00 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text