Motion
1100 2.4980/2.4990 5/8X5/16KW

LOVEJOY INC
1100 2.4980/2.4990 5/8X5/16KW

Grid Coupling Hub - Finished Bore and Keyway Bore, 2.5000 in Bore Diameter
MI ITEM #00512677
MFR #1100 2.4980/2.4990 5/8X5/16KW
Price$1,026.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1100 2.4980/2.4990 5/8X5/16KW

Grid Coupling Hub - Finished Bore and Keyway Bore, 2.5000 in Bore Diameter
MI ITEM #00512677
MFR #1100 2.4980/2.4990 5/8X5/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,026.55/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Keyway Size
    5/8 in x 5/16 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    102 mm
  • Overall Length
    9.6875 in
  • Weight
    34 lbs

Details

  • Bore Type
    Finished Bore and Keyway
  • Coupling Style
    Bored
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    55550
  • Torque Rating (in-lb)
    55550 in-lb

Overview

Mfr description
1100-HUB-2.4980/2.4990-5/8X5/16KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text