Motion
1100 HUB 3-1/2 KW & SS

LOVEJOY INC
1100 HUB 3-1/2 KW & SS

69790405527 Grid Coupling Hub - 1100 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 3.5000 in Bore Diameter, 4.7500 in Length Through Bore
MI ITEM #00512705
MFR #1100 HUB 3-1/2 KW & SS
List Price$1,180.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1100 HUB 3-1/2 KW & SS

69790405527 Grid Coupling Hub - 1100 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 3.5000 in Bore Diameter, 4.7500 in Length Through Bore
MI ITEM #00512705
MFR #1100 HUB 3-1/2 KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,180.54/each for your price

Overview

Mfr description
1100-HUB-3.4970/3.4985-7/8X7/16KW

Specifications

  • Coupling Size Code
    1100
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    55550 in
  • Max Rpm
    3250 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    9.6900 in
  • Manufacturer Product Page
  • UPC_NO
    697904055276
  • Weight
    31.90 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text