Motion
1110T X 3-1/2 INT FIT

DODGE
1110T X 3-1/2 INT FIT

Grid Coupling Hub - 3.5000 in Bore Diameter
MI ITEM #00512727
MFR #1110T X 3-1/2 INT FIT
Price$1,086.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T X 3-1/2 INT FIT

Grid Coupling Hub - 3.5000 in Bore Diameter
MI ITEM #00512727
MFR #1110T X 3-1/2 INT FIT

Mfr description
1110T X 3-1/2 HUB 006490
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,086.53/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    3.5000 in
  • Bore Length
    5 in
  • Coupling Size
    1110
  • Outside Diameter
    6.31 in
  • Parallel Misalignment
    0.012 in
  • Weight
    40 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Interference
  • Bore Tolerance Standard
    AGMA 9002
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    130.9 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006490
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    82500.0000
  • Torque Rating (in-lb)
    82500 in-lb
  • UPC_NO
    782475259229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)