Motion
1030 GRID

KOP-FLEX
1030 GRID

Grid Coupling Grid - 1030 Coupling Size Code
MI ITEM #00512752
MFR #1030 GRID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1030 GRID

Grid Coupling Grid - 1030 Coupling Size Code
MI ITEM #00512752
MFR #1030 GRID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030 GRID
  • Fully interchangeable by component with other tapered grid couplings. Provide torsional damping to reduce torsional vibration and cushion shock loads. Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment. Quick and easy installation with low maintenance.

Specifications

  • Coupling Size Code
    1030
  • Coupling Size
    1030
  • Manufacturer Upc Number
    662384628111
  • Manufacturer Product Page
  • Component Type
    Tapered Grid
  • Weight
    0.22
  • Coupling Type
    Grid Coupling
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1030 GRID
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text