1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
1030 GRID ONLY
Grid Coupling Grid - 1030 Coupling Size Code, Steel Grid Material, 66.8 mm Outside Diameter
MI ITEM #
00512753
MFR #
1030 GRID ONLY
Price
$177.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
LOVEJOY INC 1030 GRID ONLY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
1030 GRID ONLY
Grid Coupling Grid - 1030 Coupling Size Code, Steel Grid Material, 66.8 mm Outside Diameter
MI ITEM #
00512753
MFR #
1030 GRID ONLY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$177.19
/each
Qty
Add to Cart
Specifications
Dimensions
Coupling Size Code
1030
Outside Diameter
66.8 mm
Weight
0.26 lbs
Details
Grid Material
Steel
Material
Alloy Steel
Product Type
Grid Coupling Grids
UPC_NO
697904052459
Overview
Mfr description
1030-GRID ONLY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data