Motion
1040 GRID ONLY

LOVEJOY INC
1040 GRID ONLY

Grid Coupling Grid - 1040 Coupling Size Code, Steel Grid Material, 74.68 mm Outside Diameter
Mi Item #00512757
MFR #1040 GRID ONLY
Price$169.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 GRID ONLY

Grid Coupling Grid - 1040 Coupling Size Code, Steel Grid Material, 74.68 mm Outside Diameter
Mi Item #00512757
MFR #1040 GRID ONLY

Mfr description
1040-GRID ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.44/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Outside Diameter
    74.68 mm
  • Weight
    0.30 lbs

Details

  • Grid Material
    Steel
  • Material
    Alloy Steel
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    697904052466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)