Motion
1050T GRID

DODGE
1050T GRID

1050T GRID 006278
Mi Item #00512759
MFR #1050T GRID
Price$165.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1050T GRID

1050T GRID 006278
Mi Item #00512759
MFR #1050T GRID

Mfr description
1050T GRID 006278
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.95/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1050
  • Outside Diameter
    2.6300 in
  • Parallel Misalignment
    0.005 in
  • Weight
    0.77 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Grid
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006278
  • Product Type
    Grid Coupling Hubs
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    3850.0000
  • Torque Rating (in-lb)
    3850 in-lb
  • UPC_NO
    782475256754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)