1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
1080 GRID ONLY
Grid Coupling Grid - 1080 Coupling Size Code, Steel Grid Material, 5.5625 in Outside Diameter
Mi Item #
00512773
MFR #
1080 GRID ONLY
Price
$648.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
LOVEJOY INC 1080 GRID ONLY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
1080 GRID ONLY
Grid Coupling Grid - 1080 Coupling Size Code, Steel Grid Material, 5.5625 in Outside Diameter
Mi Item #
00512773
MFR #
1080 GRID ONLY
Mfr description
1080-GRID ONLY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$648
.16
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
1080
Outside Diameter
141.22 mm
Weight
2.15 lbs
Details
Grid Material
Steel
Product Type
Grid Coupling Grids
UPC_NO
697904052503
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items