Motion
1110 GRID

LOVEJOY INC
1110 GRID

69790405253 Coupling Grid - 1110 Coupling Size Code, Alloy Steel Grid Material, 8.1200 in Outside Diameter
Mi Item #00512785
MFR #1110 GRID
Price$1,645.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1110 GRID

69790405253 Coupling Grid - 1110 Coupling Size Code, Alloy Steel Grid Material, 8.1200 in Outside Diameter
Mi Item #00512785
MFR #1110 GRID

Mfr description
1110-GRID ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.37/each

Specifications

Dimensions

  • Coupling Size Code
    1110
  • Depth
    4.6300 in
  • Outside Diameter
    8.1200 in
  • Weight
    5.48 lbs

Details

  • Grid Material
    Alloy Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904052534
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    697904052534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)