Motion
1120 GRID

LOVEJOY INC
1120 GRID

69790405254 Coupling Grid - 1120 Coupling Size Code, Alloy Steel Grid Material, 9.1900 in Outside Diameter
MI ITEM #00512788
MFR #1120 GRID
List Price$2,340.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1120 GRID

69790405254 Coupling Grid - 1120 Coupling Size Code, Alloy Steel Grid Material, 9.1900 in Outside Diameter
MI ITEM #00512788
MFR #1120 GRID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,340.17/each for your price

Overview

Mfr description
1120-GRID ONLY

Specifications

  • Coupling Size Code
    1120
  • Grid Material
    Alloy Steel
  • Outside Diameter
    9.1900 in
  • Depth
    5.3800 in
  • Manufacturer Upc Number
    697904052541
  • UPC_NO
    697904052541
  • Manufacturer Product Page
  • Weight
    10.16 lbs
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text