Motion
1150 GRID

LOVEJOY INC
1150 GRID

69790405257 Coupling Grid - 1150 Coupling Size Code, Alloy Steel Grid Material, 14.2900 in Outside Diameter
MI ITEM #00512795
MFR #1150 GRID
List Price$8,034.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1150 GRID

69790405257 Coupling Grid - 1150 Coupling Size Code, Alloy Steel Grid Material, 14.2900 in Outside Diameter
MI ITEM #00512795
MFR #1150 GRID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,034.55/each for your price

Overview

Mfr description
1150-GRID ONLY

Specifications

  • Coupling Size Code
    1150
  • Grid Material
    Alloy Steel
  • Outside Diameter
    14.2900 in
  • Depth
    6.6000 in
  • Manufacturer Upc Number
    697904052572
  • UPC_NO
    697904052572
  • Manufacturer Product Page
  • Weight
    8.73 lbs
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text