1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
1160 GRID
Grid Coupling Grid - 1160 Coupling Size Code, Steel Grid Material, 408.94 mm Outside Diameter
MI ITEM #
00512796
MFR #
1160 GRID
Your Price
$8,742.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
LOVEJOY INC 1160 GRID
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
1160 GRID
Grid Coupling Grid - 1160 Coupling Size Code, Steel Grid Material, 408.94 mm Outside Diameter
MI ITEM #
00512796
MFR #
1160 GRID
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$8,742.18
/each
(List
$10,490.62
)
Qty
Add to Cart
Overview
Mfr description
1160-GRID ONLY
Specifications
Coupling Size Code
1160
Grid Material
Steel
Outside Diameter
408.94 mm
UPC_NO
697904052589
Weight
9.00 lbs
Product Type
Grid Coupling Grids
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data