Motion
1170 GRID

LOVEJOY INC
1170 GRID

Grid Coupling Grid - 1170 Coupling Size Code, Steel Grid Material, 458.98 mm Outside Diameter
Mi Item #00512797
MFR #1170 GRID
Price$15,861.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1170 GRID

Grid Coupling Grid - 1170 Coupling Size Code, Steel Grid Material, 458.98 mm Outside Diameter
Mi Item #00512797
MFR #1170 GRID

Mfr description
1170-GRID ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,861.65/each

Specifications

Dimensions

  • Coupling Size Code
    1170
  • Outside Diameter
    458.98 mm
  • Weight
    12.60 lbs

Details

  • Grid Material
    Steel
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    697904052596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)