Motion
1050 SEAL KIT VERTICAL

LOVEJOY INC
1050 SEAL KIT VERTICAL

Grid Coupling Component - Nitrile Material, 1050 Coupling Size Code
MI ITEM #00512802
MFR #1050 SEAL KIT VERTICAL
List Price$81.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1050 SEAL KIT VERTICAL

Grid Coupling Component - Nitrile Material, 1050 Coupling Size Code
MI ITEM #00512802
MFR #1050 SEAL KIT VERTICAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.85/each for your price

Overview

Mfr description
1050-SEAL KIT-VERTICAL

Specifications

  • Coupling Size Code
    1050
  • For Cover Type
    Vertical
  • Material
    Nitrile
  • Color
    Black
  • Manufacturer Product Page
  • Includes
    Seal
  • Manufacturer Upc Number
    697904051926
  • UPC_NO
    697904051926
  • Weight
    0.06 lbs
  • Coupling Style
    Vertical
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text