Motion
1060 SEAL KIT VERTICAL

LOVEJOY INC
1060 SEAL KIT VERTICAL

69790405193 Grid Coupling Component - Nitrile Material, Seal Kit, 1060 Coupling Size Code
MI ITEM #00512803
MFR #1060 SEAL KIT VERTICAL
Your Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 SEAL KIT VERTICAL

69790405193 Grid Coupling Component - Nitrile Material, Seal Kit, 1060 Coupling Size Code
MI ITEM #00512803
MFR #1060 SEAL KIT VERTICAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.09/each(List $67.95)

Overview

Mfr description
1060-SEAL KIT-VERTICAL

Specifications

  • Coupling Size Code
    1060
  • For Cover Type
    Vertical
  • Material
    Nitrile
  • Color
    Black
  • Manufacturer Product Page
  • Includes
    Seal
  • Manufacturer Upc Number
    697904051933
  • UPC_NO
    697904051933
  • Weight
    0.11 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text