Motion
1070 SEAL KIT VERTICAL

LOVEJOY INC
1070 SEAL KIT VERTICAL

69790405194 Grid Coupling Component - Nitrile Material, Seal Kit, 1070 Coupling Size Code
Mi Item #00512804
MFR #1070 SEAL KIT VERTICAL
Price$86.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070 SEAL KIT VERTICAL

69790405194 Grid Coupling Component - Nitrile Material, Seal Kit, 1070 Coupling Size Code
Mi Item #00512804
MFR #1070 SEAL KIT VERTICAL

Mfr description
1070-SEAL KIT-VERTICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.73/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Weight
    0.12 lbs

Details

  • Color
    Black
  • For Cover Type
    Vertical
  • Includes
    Seal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904051941
  • Material
    Nitrile
  • Product Type
    Grid Coupling Components
  • UPC_NO
    697904051940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)