Motion
1100 SEAL KIT HORIZONTAL

LOVEJOY INC
1100 SEAL KIT HORIZONTAL

69790405184 Grid Coupling Component - Nitrile Material, Seal Kit, 1100 Coupling Size Code
Mi Item #00512806
MFR #1100 SEAL KIT HORIZONTAL
Price$110.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1100 SEAL KIT HORIZONTAL

69790405184 Grid Coupling Component - Nitrile Material, Seal Kit, 1100 Coupling Size Code
Mi Item #00512806
MFR #1100 SEAL KIT HORIZONTAL

Mfr description
1100-SEAL KIT-HORIZONTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.47/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Weight
    0.21 lbs

Details

  • Color
    Black
  • For Cover Type
    Horizontal
  • Includes
    Seal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904051841
  • Material
    Nitrile
  • Product Type
    Grid Coupling Components
  • UPC_NO
    697904051841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)