Motion
1110 SEAL KIT HORIZONTAL

LOVEJOY INC
1110 SEAL KIT HORIZONTAL

69790405185 Grid Coupling Component - Buna-N Material, Seal Kit, 1110 Coupling Size Code
MI ITEM #00512808
MFR #1110 SEAL KIT HORIZONTAL
Your Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1110 SEAL KIT HORIZONTAL

69790405185 Grid Coupling Component - Buna-N Material, Seal Kit, 1110 Coupling Size Code
MI ITEM #00512808
MFR #1110 SEAL KIT HORIZONTAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.85/each(List $161.98)

Overview

Mfr description
1110-SEAL KIT-HORIZONTAL

Specifications

  • Coupling Size Code
    1110
  • For Cover Type
    Horizontal
  • Material
    Buna-N
  • Color
    Black
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904051858
  • UPC_NO
    697904051858
  • Weight
    0.36 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text