Motion
1120 SEAL KIT HORIZONTAL

LOVEJOY INC
1120 SEAL KIT HORIZONTAL

69790405186 Grid Coupling Component - Buna-N Material, Seal Kit, 1120 Coupling Size Code
MI ITEM #00512810
MFR #1120 SEAL KIT HORIZONTAL
List Price$161.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1120 SEAL KIT HORIZONTAL

69790405186 Grid Coupling Component - Buna-N Material, Seal Kit, 1120 Coupling Size Code
MI ITEM #00512810
MFR #1120 SEAL KIT HORIZONTAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.98/each for your price

Overview

Mfr description
1120-SEAL KIT-HORIZONTAL

Specifications

  • Coupling Size Code
    1120
  • For Cover Type
    Horizontal
  • Material
    Buna-N
  • Color
    Black
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904051865
  • UPC_NO
    697904051865
  • Weight
    0.57 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text