Motion
1160 SEAL KIT

LOVEJOY INC
1160 SEAL KIT

69790405426 Grid Coupling Component - Seal Kit, Coupling Size: 1160, Nitrile Material
MI ITEM #00512817
MFR #1160 SEAL KIT
Your Price$642.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1160 SEAL KIT

69790405426 Grid Coupling Component - Seal Kit, Coupling Size: 1160, Nitrile Material
MI ITEM #00512817
MFR #1160 SEAL KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$642.25/each(List $738.59)

Overview

Mfr description
1160-SEAL KIT-HORIZONTAL

Specifications

  • Coupling Size Code
    1160
  • For Cover Type
    Horizontal
  • Material
    Nitrile
  • Color
    Black
  • Manufacturer Product Page
  • Includes
    Seal
  • Manufacturer Upc Number
    697904054262
  • UPC_NO
    697904054262
  • Weight
    0.76 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text