Motion
1020T10 COVER

DODGE
1020T10 COVER

1020T10 COVER ASSY 006250
Mi Item #00512821
MFR #1020T10 COVER
Price$62.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1020T10 COVER

1020T10 COVER ASSY 006250
Mi Item #00512821
MFR #1020T10 COVER

Mfr description
1020T10 COVER ASSY 006250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.49/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1020
  • Outside Diameter
    3.47 in
  • Parallel Misalignment
    0.005 in
  • Weight
    1.34 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    T10 Cover
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006250
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Number Of Bolts
    4
  • Product Type
    Grid Coupling Covers
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 100 in pound (pound in)
  • UPC_NO
    782475258703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)