Motion
1030T20 COVER ASSY

DODGE
1030T20 COVER ASSY

1030T20 COVER ASSY
MI ITEM #00512830
MFR #1030T20 COVER ASSY
Your Price$72.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1030T20 COVER ASSY

1030T20 COVER ASSY
MI ITEM #00512830
MFR #1030T20 COVER ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.63/each(List $83.53)

Overview

Mfr description
1030T20 COVER ASSY 006261

Specifications

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Type
    Metallic
  • Coupling Component
    T20 Cover
  • UPC_NO
    782475259328
  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1030
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Maximum Speed
    6000 rpm
  • Outside Diameter
    4.75 in
  • Parallel Misalignment
    0.005 in
  • Shaft Spacing
    Close Coupled
  • Number Of Bolts
    6
  • Tightening Torque
    Central Bolt 100 in pound (pound in)
  • Manufacturer Catalog Number
    006261
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text