Motion
1050T10 COVER ASSY

DODGE
1050T10 COVER ASSY

1050T10 COVER ASSY 006253
Mi Item #00512839
MFR #1050T10 COVER ASSY
Price$78.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1050T10 COVER ASSY

1050T10 COVER ASSY 006253
Mi Item #00512839
MFR #1050T10 COVER ASSY

Mfr description
1050T10 COVER ASSY 006253
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.29/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1050
  • Outside Diameter
    5.09 in
  • Parallel Misalignment
    0.005 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    T10 Cover
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006253
  • Maximum Speed
    4500 rpm
  • Number Of Bolts
    4
  • Product Type
    Grid Coupling Covers
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 200 in pound (pound in)
  • UPC_NO
    782475258628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)