Motion
1060T10 COVER ASSY

DODGE
1060T10 COVER ASSY

1060T10 COVER ASSY 006254
MI ITEM #00512845
MFR #1060T10 COVER ASSY
Price$101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1060T10 COVER ASSY

1060T10 COVER ASSY 006254
MI ITEM #00512845
MFR #1060T10 COVER ASSY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.41/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1060
  • Outside Diameter
    5.47 in
  • Parallel Misalignment
    0.01 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    T10 Cover
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006254
  • Maximum Speed
    4350 rpm
  • Number Of Bolts
    4
  • Product Type
    Grid Coupling Covers
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 200 in pound (pound in)
  • UPC_NO
    782475258680

Overview

Mfr description
1060T10 COVER ASSY 006254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text