Motion
1080T20 COVER ASSY

DODGE
1080T20 COVER ASSY

1080T20 COVER ASSY 006266
Mi Item #00512860
MFR #1080T20 COVER ASSY
Price$222.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1080T20 COVER ASSY

1080T20 COVER ASSY 006266
Mi Item #00512860
MFR #1080T20 COVER ASSY

Mfr description
1080T20 COVER ASSY 006266
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.42/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1080
  • Outside Diameter
    7.88 in
  • Parallel Misalignment
    0.01 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    T20 Cover
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006266
  • Maximum Speed
    4750 rpm
  • Product Type
    Grid Coupling Covers
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • UPC_NO
    782475259236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)