Motion
1100T20 COVER ASSY

DODGE
1100T20 COVER ASSY

Grid Coupling Cover - 1100 Coupling Size Code
MI ITEM #00512872
MFR #1100T20 COVER ASSY
Price$329.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1100T20 COVER ASSY

Grid Coupling Cover - 1100 Coupling Size Code
MI ITEM #00512872
MFR #1100T20 COVER ASSY

Mfr description
1100T20 COVER ASSY 006268
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.52/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1100
  • Coupling Size Code
    1100
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    10.5 in
  • Parallel Misalignment
    0.012 in
  • Weight
    9.35 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    T20 Cover
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006268
  • Max Rpm
    3250 rpm
  • Maximum Speed
    3250 rpm
  • Number Of Bolts
    6
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Covers
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 260 in pound (pound in)
  • UPC_NO
    782475258581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)