Motion
1110T20 COVER ASSY

DODGE
1110T20 COVER ASSY

Grid Coupling Cover - 1110 Coupling Size Code
Mi Item #00512878
MFR #1110T20 COVER ASSY
Price$480.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T20 COVER ASSY

Grid Coupling Cover - 1110 Coupling Size Code
Mi Item #00512878
MFR #1110T20 COVER ASSY

Mfr description
1110T20 COVER ASSY 006269
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.79/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Coupling Size Code
    1110
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    11.2000 in
  • Weight
    24.01 lbs

Details

  • ATEX Certificate
    No
  • Coupling Component
    T20 Cover
  • Lubrication
    Grease
  • Max Rpm
    3000 rpm
  • Number Of Bolts
    6
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)