Motion
1120 HUB 3.622/3.6235 KW & PH

LOVEJOY INC
1120 HUB 3.622/3.6235 KW & PH

69790405547 Grid Coupling Hub - 1120 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 3.6250 in Bore Diameter, 5.8800 in Length Through Bore
Mi Item #00512944
MFR #1120 HUB 3.622/3.6235 KW & PH
Price$2,490.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1120 HUB 3.622/3.6235 KW & PH

69790405547 Grid Coupling Hub - 1120 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 3.6250 in Bore Diameter, 5.8800 in Length Through Bore
Mi Item #00512944
MFR #1120 HUB 3.622/3.6235 KW & PH

Mfr description
1120-HUB-3.6220/3.6235-7/8X7/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,490.18/each

Specifications

Dimensions

  • Bore Diameter  
    3.6250 in
  • Coupling Overall Length
    12.0000 in
  • Coupling Size Code
    1120
  • Hub Diameter  
    7.0600 in
  • Length Through Bore  
    5.8800 in
  • Weight
    56.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904055474
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    121000 in
  • UPC_NO
    697904055474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)