Motion
1030 SHUB

KOP-FLEX
1030 SHUB

1964816 Grid Coupling Hub - 1030 Coupling Size Code, Carbon Steel Hub Material, Solid Bore, 0 to 1.6250 in Bore Diameter, 1.8800 in Length Through Bore
MI ITEM #00512957
MFR #1030 SHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1030 SHUB

1964816 Grid Coupling Hub - 1030 Coupling Size Code, Carbon Steel Hub Material, Solid Bore, 0 to 1.6250 in Bore Diameter, 1.8800 in Length Through Bore
MI ITEM #00512957
MFR #1030 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030 SHUB
  • Fully interchangeable by component with other tapered grid couplings. Provide torsional damping to reduce torsional vibration and cushion shock loads. Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment. Quick and easy installation with low maintenance.

Specifications

  • Coupling Size Code
    1030
  • Hub Type
    Shaft Hub
  • Bore Type
    Rough Bore
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Carbon Steel
  • Component Type
    Shaft Hub
  • Coupling Type
    Grid Coupling
  • Manufacturer Catalog Number
    1030 SHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384716719
  • Manufacturer Catalog
  • Weight
    2.56
  • Coupling Size
    1,030
  • Bore Size Max
    1.625
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text