Motion
1060T31/35 RSB SHAFT

DODGE
1060T31/35 RSB SHAFT

1060T31 X RSB RIGID SHAFT HUB 006309
MI ITEM #00512963
MFR #1060T31/35 RSB SHAFT
Price$321.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1060T31/35 RSB SHAFT

1060T31 X RSB RIGID SHAFT HUB 006309
MI ITEM #00512963
MFR #1060T31/35 RSB SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.30/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    2.875 in
  • Coupling Size
    1060
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    5.6875 in
  • Parallel Misalignment
    0.01 in
  • Weight
    12.32 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    9.6 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006309
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    6050.0000
  • Torque Rating (in-lb)
    6050 in-lb
  • UPC_NO
    782475257850

Overview

Mfr description
1060T31 X RSB RIGID SHAFT HUB 006309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text