Motion
1060 SHUB

KOP-FLEX
1060 SHUB

1964840 Grid Coupling Hub - 1060 Coupling Size Code, Carbon Steel Hub Material, Solid Bore, 0 to 2.8750 in Bore Diameter, 2.5000 in Length Through Bore
MI ITEM #00512964
MFR #1060 SHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1060 SHUB

1964840 Grid Coupling Hub - 1060 Coupling Size Code, Carbon Steel Hub Material, Solid Bore, 0 to 2.8750 in Bore Diameter, 2.5000 in Length Through Bore
MI ITEM #00512964
MFR #1060 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1060 SHUB
  • Fully interchangeable by component with other tapered grid couplings. Provide torsional damping to reduce torsional vibration and cushion shock loads. Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.

Specifications

  • Coupling Size Code
    1060
  • Hub Type
    Shaft Hub
  • Bore Type
    Rough Bore
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Carbon Steel
  • Component Type
    Shaft Hub
  • Coupling Type
    Grid Coupling
  • Manufacturer Catalog Number
    1060 SHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384716740
  • Manufacturer Catalog
  • Weight
    12.58
  • Coupling Size
    1,060
  • Bore Size Max
    2.875
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text