Motion
1070T31/35 RSB SHAFT

DODGE
1070T31/35 RSB SHAFT

1070T31 X RSB RIGID SHAFT HUB 006310
MI ITEM #00512965
MFR #1070T31/35 RSB SHAFT
Price$371.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1070T31/35 RSB SHAFT

1070T31 X RSB RIGID SHAFT HUB 006310
MI ITEM #00512965
MFR #1070T31/35 RSB SHAFT

Mfr description
1070T31 X RSB RIGID SHAFT HUB 006310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.06/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    3.125 in
  • Coupling Size
    1070
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    6 in
  • Parallel Misalignment
    0.01 in
  • Weight
    14.82 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    13.96 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006310
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    8800.0000
  • Torque Rating (in-lb)
    8800 in-lb
  • UPC_NO
    782475257737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)