Motion
1080T31/35 RSB SHAFT

DODGE
1080T31/35 RSB SHAFT

1080T31 X RSB RIGID SHAFT HUB 006311
Mi Item #00512967
MFR #1080T31/35 RSB SHAFT
Price$535.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1080T31/35 RSB SHAFT

1080T31 X RSB RIGID SHAFT HUB 006311
Mi Item #00512967
MFR #1080T31/35 RSB SHAFT

Mfr description
1080T31 X RSB RIGID SHAFT HUB 006311
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.48/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    3.5 in
  • Coupling Size
    1080
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    7 in
  • Parallel Misalignment
    0.01 in
  • Weight
    21.1 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    28.8 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006311
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    18150.0000
  • Torque Rating (in-lb)
    18150 in-lb
  • UPC_NO
    782475256488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)