Motion
1110T31/35 RSB SHAFT HUB

DODGE
1110T31/35 RSB SHAFT HUB

Grid Coupling Hub -
MI ITEM #00512973
MFR #1110T31/35 RSB SHAFT HUB
List Price$3,693.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T31/35 RSB SHAFT HUB

Grid Coupling Hub -
MI ITEM #00512973
MFR #1110T31/35 RSB SHAFT HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,693.02/each for your price

Overview

Mfr description
1110T31 X RSB RIGID SHAFT HUB 006314

Specifications

  • Country of Origin
    US
  • Horsepower @ 100 RPM
    130.9 hp
  • Coupling Type
    Metallic
  • Coupling Component
    Spacer Hub
  • Manufacturer Catalog Number
    006314
  • UPC_NO
    782475258079
  • Angular Misalignment
    0.5 °
  • ATEX Certificate
    NO
  • Axial Misalignment
    0.375 in
  • Bore Length
    4.1 in
  • Coupling Size
    1110
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    10.9 in
  • Parallel Misalignment
    0.012 in
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    82500 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text