Motion
1040T31/35 TL

DODGE
1040T31/35 TL

Grid Coupling Hub - 1.4375 in Bore Diameter
MI ITEM #00512977
MFR #1040T31/35 TL
Price$442.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1040T31/35 TL

Grid Coupling Hub - 1.4375 in Bore Diameter
MI ITEM #00512977
MFR #1040T31/35 TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$442.11/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    1310
  • Coupling Size
    1040
  • Maximum Bore Diameter
    1.4375 in
  • Outside Diameter
    4.4375 in
  • Parallel Misalignment
    0.0050 in
  • Weight
    1.6 lbs

Details

  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bushed
  • Torque Capacity
    1300.0000
  • Torque Rating (in-lb)
    1300.0000 in-lb

Overview

Mfr description
1040T31 X TL1310 RIGID SHAFT HUB 006330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought