Motion
1070T31/35 TL

DODGE
1070T31/35 TL

Grid Coupling Hub - 2.5000 in Bore Diameter
MI ITEM #00512980
MFR #1070T31/35 TL
Price$690.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1070T31/35 TL

Grid Coupling Hub - 2.5000 in Bore Diameter
MI ITEM #00512980
MFR #1070T31/35 TL

Mfr description
1070T31 X TL2525 RIGID SHAFT HUB 006333
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.80/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter  
    2.5000 in
  • Bushing Size
    2525
  • Coupling Size
    1070
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    6.0000 in
  • Parallel Misalignment
    0.0100 in
  • Weight
    5.2 lbs

Details

  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bushed
  • Torque Capacity
    7150.0000
  • Torque Rating (in-lb)
    7150.0000 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)