Motion
1090T31/35 TL (3030) HUB

DODGE
1090T31/35 TL (3030) HUB

Grid Coupling Hub - 1090 Coupling Size Code
Mi Item #00512982
MFR #1090T31/35 TL (3030) HUB
Price$1,454.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1090T31/35 TL (3030) HUB

Grid Coupling Hub - 1090 Coupling Size Code
Mi Item #00512982
MFR #1090T31/35 TL (3030) HUB

Mfr description
1090T31 X TL3030 RIGID SHAFT HUB 006335
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.22/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Bore Length
    3.0000 in
  • Coupling Size Code
    1090
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    8.2500 in
  • Weight
    13.5 lbs

Details

  • ATEX Certificate
    No
  • Coupling Component
    Spacer Hub
  • Horsepower @ 100 RPM
    38.1 hp
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Torque Rating (in-lb)
    24000 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)