Motion
1020T31/35 SHAFT HUB 1-3/8

DODGE
1020T31/35 SHAFT HUB 1-3/8

Grid Coupling Hub - 1020 Coupling Size Code, 1.3750 in Bore Diameter
Mi Item #00512990
MFR #1020T31/35 SHAFT HUB 1-3/8
Price$204.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1020T31/35 SHAFT HUB 1-3/8

Grid Coupling Hub - 1020 Coupling Size Code, 1.3750 in Bore Diameter
Mi Item #00512990
MFR #1020T31/35 SHAFT HUB 1-3/8

Mfr description
1020T31 X 1-3/8 RIGID SHAFT HUB 006560
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.92/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    1.3750 in
  • Bore Length
    1.3875 in
  • Coupling Size
    1020
  • Coupling Size Code
    1020
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0050 in
  • Outside Diameter
    3.3875 in
  • Parallel Misalignment
    0.005 in
  • Weight
    1.27 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Country of Origin
    US
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    0.74 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006560
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    464 in-lb
  • UPC_NO
    782475687671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)