Motion
1070T31/35 SHAFT HUB 2-7/8

DODGE
1070T31/35 SHAFT HUB 2-7/8

Grid Coupling Hub - 2.8750 in Bore Diameter
MI ITEM #00513026
MFR #1070T31/35 SHAFT HUB 2-7/8
Your Price$449.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1070T31/35 SHAFT HUB 2-7/8

Grid Coupling Hub - 2.8750 in Bore Diameter
MI ITEM #00513026
MFR #1070T31/35 SHAFT HUB 2-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$449.52/each(List $516.94)

Overview

Mfr description
1070T31 X 2-7/8 RIGID SHAFT HUB 006431

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Horsepower @ 100 RPM
    13.96 hp
  • Coupling Type
    Metallic
  • Coupling Component
    Spacer Hub
  • Manufacturer Catalog Number
    006431
  • UPC_NO
    782475688135
  • Angular Misalignment
    0.5 °
  • ATEX Certificate
    NO
  • Axial Misalignment
    0.375 in
  • Bore Fit
    Clearance
  • Bore Length
    3.125 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Size
    1070
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    6 in
  • Parallel Misalignment
    0.01 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    8800 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text