Motion
1080T31/35 SHAFT 3-3/8

DODGE
1080T31/35 SHAFT 3-3/8

Grid Coupling Hub - 3.3750 in Bore Diameter
MI ITEM #00513031
MFR #1080T31/35 SHAFT 3-3/8
Price$611.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1080T31/35 SHAFT 3-3/8

Grid Coupling Hub - 3.3750 in Bore Diameter
MI ITEM #00513031
MFR #1080T31/35 SHAFT 3-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$611.85/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    3.3750 in
  • Bore Length
    3.5 in
  • Coupling Size
    1080
  • Outside Diameter
    7 in
  • Parallel Misalignment
    0.01 in
  • Weight
    21.1 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Country of Origin
    US
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    28.8 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006439
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    18150.0000
  • Torque Rating (in-lb)
    18150 in-lb
  • UPC_NO
    782475687329

Overview

Mfr description
1080T31 X 3-3/8 RIGID SHAFT HUB 006439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text