Motion
1020T31/35 SPACER ASSY X 1.706

DODGE
1020T31/35 SPACER ASSY X 1.706

1020T31 SPACER HUB 1.706 LGTH 006497
Mi Item #00513039
MFR #1020T31/35 SPACER ASSY X 1.706
Price$235.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1020T31/35 SPACER ASSY X 1.706

1020T31 SPACER HUB 1.706 LGTH 006497
Mi Item #00513039
MFR #1020T31/35 SPACER ASSY X 1.706

Mfr description
1020T31 SPACER HUB 1.706 LGTH 006497
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.66/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Outside Diameter
    3.3875 in
  • Overall Length
    1.7060 in
  • Weight
    1.75 lbs

Details

  • ATEX Certificate
    No
  • Coupling Component
    Spacer
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Torque Rating (in-lb)
    464 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)