Motion
1020T31/35 X 2.146

DODGE
1020T31/35 X 2.146

1020T31 SPACER HUB 2.146 LGTH 006498
MI ITEM #00513042
MFR #1020T31/35 X 2.146
Your Price$195.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1020T31/35 X 2.146

1020T31 SPACER HUB 2.146 LGTH 006498
MI ITEM #00513042
MFR #1020T31/35 X 2.146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.30/each(List $224.60)

Overview

Mfr description
1020T31 SPACER HUB 2.146 LGTH 006498

Specifications

  • Torque Capacity
    464.0000
  • Coupling Type
    Metallic
  • Coupling Component
    Spacer
  • Weight
    2 lbs
  • Angular Misalignment
    0.5 °
  • Coupling Size
    1020
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    3.3875 in
  • Parallel Misalignment
    0.0050 in
  • Torque Rating (in-lb)
    464.0000 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text